- Sleeve
- Polypropylene
- Used w/ARO 1/2" Non-Metallic Polypropylene Pumps
- Item #41b
| Material | Polypropylene |
| Pump Type | 1/2 in Non-Metallic |
| Component | Sleeve |
| Item | 41b |
| Weight | 0.02 LB |
| Material | Polypropylene |
| Pump Type | 1/2 in Non-Metallic |
| Component | Sleeve |
| Item | 41b |
| Weight | 0.02 LB |