- Polypropylene Fluid Cap
- Used w/ARO 1/2" Non-Metallic Polypropylene Pumps
- Item #15
- Includes Bolt (#93109) & Stud (#93249)
includes
- 93109 - bolt, stainless steel, 5/16" to 18" x 1 1/2" (item #26)
- 93249 - stud, stainless steel, 5/16" to 18" x 1 17/32" (item #124)
| Component | Fluid Cap |
| Pump Type | 1/2 in Non-Metallic |
| Item | 15 |
| Material | Polypropylene |
| Weight | 0.71 LB |

