- Polypropylene Top Outlet Manifold
- Used w/ARO 1/2" Non-Metallic Polypropylene Pumps
- Item #34
| Component | Manifold, Outlet (Top) |
| Item | 34 |
| Material | Polypropylene |
| Pump Type | 1/2 in Non-Metallic |
| Weight | 0.11 LB |
| Component | Manifold, Outlet (Top) |
| Item | 34 |
| Material | Polypropylene |
| Pump Type | 1/2 in Non-Metallic |
| Weight | 0.11 LB |