- 1/8" x 3/4" OD Polyurethane O-Ring for ARO 1" Metallic & Non-Metallic Pumps
| Component | O-Ring |
| Material | Polyurethane |
| Item | 119 |
| Pump Type | 1 in Metallic, 1 in Nonmetallic |
| Weight | 0.02 LB |
| Component | O-Ring |
| Material | Polyurethane |
| Item | 119 |
| Pump Type | 1 in Metallic, 1 in Nonmetallic |
| Weight | 0.02 LB |