- Power Motor
- Forward Rotation
- Spindle Type: 3/8" Threaded
- 1/10 hp
- 5,000 rpm Free Speed, 2,500 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Closed planetary gearing
- Optimum design
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Threads per Inch | 24 |
| Sound Level @ Free Speed | 80 dB |
| Spindle Type | Threaded |
| Free Speed [Max] | 5000 rpm |
| Output Torque @ Max. HP | 0.21 ft lb |
| Foot Bracket | 41057 |
| Spindle Size | 3/8 in |
| Motor Type | Power Motor |
| Stall Torque | 0.42 ft lb |
| Load Speed @ Max. HP | 2500 rpm |
| Flange Bracket | 41058 |
| Thread Type | UNF |
| Air Consumption @ Free Speed | 9.5 ft3/min |
| Gear Reduction | Single |
| Rotation | Forward |
| Weight | 0.36 LB |

