- Power Motor
- Forward Rotation
- Spindle Type: 7/8" Keyed
- 0.900 hp
- 350 rpm Free Speed, 180 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Load Speed @ Max. HP | 180 rpm |
| Gear Reduction | Double |
| Motor Type | Power Motor |
| Rotation | Forward |
| Spindle Type | Keyed |
| Spindle Size | 7/8 in |
| Foot Bracket | 37892-1 |
| Sound Level @ Free Speed | 78 dB |
| Air Consumption @ Free Speed | 41.6 ft3/min |
| Output Torque @ Max. HP | 26 ft lb |
| Free Speed [Max] | 350 rpm |
| Stall Torque | 50 ft lb |
| Weight | 4.55 LB |

