- Power Motor
- Forward Rotation
- Spindle Type: 3/8" Keyed
- 3/5 hp
- 5,700 rpm Free Speed, 2,900 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Wide selection of speeds and torques
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
caution
- Do not use if visibly distorted or worn
| Spindle Size | 3/8 in |
| Stall Torque | 2.5 ft lb |
| Foot Bracket | 37897 |
| Free Speed [Max] | 5700 rpm |
| Motor Type | Power Motor |
| Flange Bracket | 37896 |
| Gear Reduction | Single |
| Sound Level @ Free Speed | 80 dB |
| Output Torque @ Max. HP | 1.1 ft lb |
| Air Consumption @ Free Speed | 41 ft3/min |
| Rotation | Forward |
| Spindle Type | Keyed |
| Load Speed @ Max. HP | 2900 rpm |
| Weight | 2.45 LB |

