Skip to content Skip to navigation menu
ARO Corp.8228-11B

8228-11B

0-Series Power Motor with 2200-Series Gearing
Item #101796633
  • Power Motor
  • Reversible Rotation
  • Spindle Type: 1/2" Keyed
  • 1/2 hp
  • 100 rpm Free Speed, 54 rpm @ Max. HP
  • 48.00 ft lb Output Torque
  • 60.00 ft lb Stall Torque
+ Show More + Show Less
ARO Corp.8228-11B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Power Motor
  • Reversible Rotation
  • Spindle Type: 1/2" Keyed
  • 1/2 hp
  • 100 rpm Free Speed, 54 rpm @ Max. HP

description

  • Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.

features

  • Optimum design
  • Closed planetary gearing
  • Low maintenance
  • Easy, convenient air connections
  • Reversible motors
  • Quick response
  • Wide selection of speeds and torques

caution

  • Mount in the horizontal position only.
  • High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Flange Bracket 37895-1
Motor Type Power Motor
Spindle Type Keyed
Output Torque @ Max. HP 48 ft lb
Free Speed [Max] 100 rpm
Load Speed @ Max. HP 54 rpm
Spindle Size 1/2 in
Gear Reduction Triple
Stall Torque 60 ft lb
Air Consumption @ Free Speed 30 ft3/min
Rotation Reversible
Sound Level @ Free Speed 80 dB
Weight 53.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison