Skip to content Skip to navigation menu
ARO Corp.8202-4A-J

8202-4A-J

44-Series Forward-Rotation Milling Motor
Item #101798288
  • Milling Motor
  • Forward Rotation
  • Spindle Type: 1/2" Collet
  • 2 hp
  • 900 rpm Free Speed, 445 rpm @ Max. HP
  • 24.00 ft lb Output Torque
  • 40.50 ft lb Stall Torque
+ Show More + Show Less
ARO Corp.8202-4A-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Milling Motor
  • Forward Rotation
  • Spindle Type: 1/2" Collet
  • 2 hp
  • 900 rpm Free Speed, 445 rpm @ Max. HP

description

  • ARO milling and sawing motors have been used on such diverse applications as milling screw slots in molded fiberglass and straddle milling a 3/4" hex shape on round bar stock. For cost reduction in secondary machining, it is feasible to install a mill motor on the cross side of a machine to mill or spot face a slot or diameter on the OD of a work piece. ARO’s mill motor range covers the majority of primary and secondary machining applications.
Stall Torque 40.5 ft lb
Spindle Type Collet
Sound Level @ Free Speed 80 dB
Flange Bracket 41557
Foot Bracket 45090
Load Speed @ Max. HP 445 rpm
Gear Reduction Double
Air Consumption @ Free Speed 95 ft3/min
Free Speed [Max] 900 rpm
Rotation Forward
Output Torque @ Max. HP 24 ft lb
Spindle Size 1/2 in
Motor Type Milling Motor
Weight 18.24 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison