- Power Motor
- Forward Rotation
- Spindle Type: 1/2" Threaded
- 0.850 hp
- 2,500 rpm Free Speed, 1,300 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Load Speed @ Max. HP | 1300 rpm |
| Spindle Type | Threaded |
| Gear Reduction | Single |
| Flange Bracket | 37893 |
| Air Consumption @ Free Speed | 41.7 ft3/min |
| Thread Type | UNF |
| Output Torque @ Max. HP | 3.43 ft lb |
| Spindle Size | 1/2 in |
| Free Speed [Max] | 2500 rpm |
| Stall Torque | 7.5 ft lb |
| Foot Bracket | 37894 |
| Threads per Inch | 20 |
| Rotation | Forward |
| Motor Type | Power Motor |
| Sound Level @ Free Speed | 78 dB |
| Weight | 4.24 LB |

