- Power Motor
- Forward Rotation
- Spindle Type: 3/8" Threaded
- 1/4 hp
- 2,700 rpm Free Speed, 1,600 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Do not exceed the working load limit
- Do not use for overhead lifting.
- Do not use if visibly distorted or worn
| Rotation | Forward |
| Gear Reduction | Single |
| Spindle Type | Threaded |
| Flange Bracket | 37898 |
| Load Speed @ Max. HP | 1600 rpm |
| Thread Type | UNF |
| Output Torque @ Max. HP | 0.82 ft lb |
| Stall Torque | 1.75 ft lb |
| Free Speed [Max] | 2700 rpm |
| Spindle Size | 3/8 in |
| Air Consumption @ Free Speed | 18.1 ft3/min |
| Threads per Inch | 24 |
| Motor Type | Power Motor |
| Sound Level @ Free Speed | 75 dB |
| Foot Bracket | 37899 |
| Weight | 0.68 LB |

