- Diaphragm Pump
- 1/2" Metallic
- 12 gal/min Max Flow
- 1/2" NPTF
- Ball/Diaphragm Material: Viton
applications
- Used for high volume transfer, bulk unloading or refueling applications
features
- Designed specifically for dispensing petroleum based fuel
- Compatible with gasoline, diesel fuel, kerosene, aviation fuel, fuel oil and unleaded fuel
compliances
- 0
| Diaphragm Material | Viton |
| Fluid Inlet | 1/2 in NPTF |
| Height | 11 3/4 in |
| Fluid Outlet | 1/2 in NPTF |
| Pump Type | 1/2 in Metallic |
| Maximum Pumpable Solids Size | 3/32 in |
| Ball/Check Material | Viton |
| Flow [Max] | 12 gal/min |
| Width | 8 3/16 in |
| Wetted Material | Aluminum |
| Inlet Pressure [Max] | 50 psi |
| Length | 8 7/32 in |
| Air Inlet Type | NPTF |
| Operation Temperature [Min] | -40 °F |
| Displacement (gal/cycle) | 0.039 |
| Operation Temperature [Max] | 350 °F |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Air Motor Type | Standard |
| Seat Material | Aluminum |
| Air Inlet | 1/4 |
| Hardware Material | Stainless Steel |
| Ratio | 1:1 |
| Body Material | Aluminum |
| Weight | 10.1 LB |
-
Drop Ship Only


