The Pit Boss dewatering pumps were named for tough, uncompromising performance. Ideal for general transfer, dewatering and solids handling applications.
features
Delivers industry leading performance with powerful suction lift and flow rates that handle the most demanding operations
Withstands and flourishes in extreme conditions
Versatility allows pump to be placed in a sump or a hole
Has one-way check valve on the exhaust that allows submersion
Can be used in hazardous areas and explosive environments
Bolt-on construction allows for faster and easier maintenance
Manifold Material
Aluminum
Diaphragm Material
Nitrile
Air Inlet
3/4
Fluid Inlet
3 in NPTF
Ratio
1:1
Fluid Outlet
3 in NPTF
Inlet Pressure [Max]
120 psig
Maximum Pumpable Solids Size
1 in
Air Inlet Type
NPTF
Length
26 13/16 in
Seat Material
Aluminum
Flow [Max]
217 gal/min
Inlet Pressure [Min]
10 psig
Operation Temperature [Max]
180 °F
Hardware Material
Carbon Steel
Pump Type
3 in Metallic
Ball/Check Material
Nitrile
Operation Temperature [Min]
10 °F
Displacement (gal/cycle)
2.08
Body Material
Aluminum
Wetted Material
Aluminum
Height
32 5/8 in
Weight
120.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back