The Pit Boss dewatering pumps were named for tough, uncompromising performance. Ideal for general transfer, dewatering and solids handling applications.
Fluid Outlet
2 in NPTF
Inlet Pressure [Min]
10 psig
Displacement (gal/cycle)
1.02
Manifold Material
Aluminum
Seat Material
Aluminum
Fluid Inlet
2 in NPTF
Diaphragm Material
Santoprene®
Air Inlet Type
NPTF
Wetted Material
Aluminum
Ball/Check Material
Santoprene®
Operation Temperature [Min]
-40 °F
Ratio
1:1
Flow [Max]
156 gal/min
Inlet Pressure [Max]
120 psig
Maximum Pumpable Solids Size
3/4 in
Height
26 23/32 in
Air Inlet
3/4
Hardware Material
Carbon Steel
Body Material
Aluminum
Pump Type
2 in Metallic
Length
25 19/32 in
Operation Temperature [Max]
225 °F
Weight
75.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back