The Pit Boss dewatering pumps were named for tough, uncompromising performance. Ideal for general transfer, dewatering and solids handling applications.
features
Delivers industry leading performance with powerful suction lift and flow rates that handle the most demanding operations
Withstands and flourishes in extreme conditions
Versatility allows pump to be placed in a sump or a hole
Has one-way check valve on the exhaust that allows submersion
Can be used in hazardous areas and explosive environments
Bolt-on construction allows for faster and easier maintenance
Height
26 23/32 in
Fluid Inlet
2 in NPTF
Air Inlet
3/4
Ratio
1:1
Flow [Max]
156 gal/min
Displacement (gal/cycle)
1.02
Operation Temperature [Max]
150 °F
Inlet Pressure [Min]
10 psig
Pump Type
2 in Metallic
Maximum Pumpable Solids Size
3/4 in
Inlet Pressure [Max]
120 psig
Manifold Material
Aluminum
Wetted Material
Aluminum
Diaphragm Material
Hytrel
Hardware Material
Carbon Steel
Length
25 19/32 in
Ball/Check Material
Hytrel
Body Material
Aluminum
Seat Material
Aluminum
Operation Temperature [Min]
-20 °F
Fluid Outlet
2 in NPTF
Air Inlet Type
NPTF
Weight
75.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back