The Pit Boss dewatering pumps were named for tough, uncompromising performance. Ideal for general transfer, dewatering and solids handling applications.
features
Delivers industry leading performance with powerful suction lift and flow rates that handle the most demanding operations
Withstands and flourishes in extreme conditions
Versatility allows pump to be placed in a sump or a hole
Has one-way check valve on the exhaust that allows submersion
Can be used in hazardous areas and explosive environments
Bolt-on construction allows for faster and easier maintenance
Inlet Pressure [Max]
120 psig
Flow [Max]
156 gal/min
Air Inlet
3/4
Maximum Pumpable Solids Size
3/4 in
Hardware Material
Carbon Steel
Height
26 23/32 in
Air Inlet Type
NPTF
Seat Material
Aluminum
Operation Temperature [Max]
180 °F
Fluid Outlet
2 in NPTF
Operation Temperature [Min]
10 °F
Diaphragm Material
Nitrile
Length
25 19/32 in
Body Material
Aluminum
Manifold Material
Aluminum
Ball/Check Material
Nitrile
Pump Type
2 in Metallic
Wetted Material
Aluminum
Ratio
1:1
Fluid Inlet
2 in NPTF
Inlet Pressure [Min]
10 psig
Displacement (gal/cycle)
1.02
Weight
75.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back