The Pit Boss dewatering pumps were named for tough, uncompromising performance. Ideal for general transfer, dewatering and solids handling applications.
features
Delivers industry leading performance with powerful suction lift and flow rates that handle the most demanding operations
Withstands and flourishes in extreme conditions
Versatility allows pump to be placed in a sump or a hole
Has one-way check valve on the exhaust that allows submersion
Can be used in hazardous areas and explosive environments
Bolt-on construction allows for faster and easier maintenance
Inlet Pressure [Min]
10 psig
Length
17 3/32 in
Manifold Material
Aluminum
Fluid Outlet
1 1/2 in NPTF
Operation Temperature [Min]
10 °F
Air Inlet Type
NPTF
Hardware Material
Carbon Steel
Ratio
1:1
Air Inlet
1/2
Maximum Pumpable Solids Size
1/2 in
Diaphragm Material
Nitrile
Height
19 15/16 in
Seat Material
Aluminum
Pump Type
1 1/2 in Metallic
Operation Temperature [Max]
180 °F
Displacement (gal/cycle)
0.46
Ball/Check Material
Nitrile
Wetted Material
Aluminum
Fluid Inlet
1 1/2 in NPTF
Inlet Pressure [Max]
120 psig
Flow [Max]
80 gal/min
Body Material
Aluminum
Weight
55.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back