| Operation Temperature [Max] | 200 °F |
| Ratio | 1:1 |
| Width | 11 9/16 in |
| Air Exhaust (NPT) | 3/4 |
| Length | 19 23/32 in |
| Fluid Inlet | 1 1/2 in Pipe Flange |
| Diaphragm Material | PTFE |
| Air Motor Type | Standard |
| Operation Temperature [Min] | 10 °F |
| Fluid Outlet | 1 1/2 in Pipe Flange |
| Displacement (gal/cycle) | 0.72 |
| Air Motor Material | Aluminum |
| Ball/Check Material | PTFE |
| Air Inlet Type | NPT |
| Wetted Material | PVDF/Kynar® |
| Flow [Max] | 100 gal/min |
| Height | 24 1/2 in |
| Body Material | Aluminum |
| Maximum Pumpable Solids Size | 1/4 in |
| Seat Material | Kynar® |
| Hardware Material | 300 Series Stainless Steel |
| Pump Type | 1 1/2 in Nonmetallic |
| Manifold Material | Kynar® |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Manifold Type | 3-Piece Manifold |
| Air Inlet | 1/2 |
| Weight | 95.86 LB |

