- 1" Non-Metallic Diaphragm Pump
- 1" BSP Inlet, 1" BSP Outlet
- 47 gal/min Max Flow
- Wetted Parts: Polypropylene
- Ball: Viton
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Portable and easy to apply
- Lightweight, compact size
- Five-year manufacturer warranty
- Excellent for nonaggressive, general-purpose fluids
- Leak-free bolted construction
- Stall-free air valve operation
- Good material compatibility with corrosive fluids and harsh environments
- Can be mounted in any configuration
| Air Motor Type | Standard |
| Displacement (gal/cycle) | 0.17 |
| Pump Type | 1 in Nonmetallic |
| Air Inlet Type | NPTF |
| Maximum Pumpable Solids Size | 1/8 in |
| Height | 16 in |
| Air Motor Material | Cast Iron |
| Seat Material | Polypropylene |
| Air Inlet | 1/4 |
| Inlet Pressure [Max] | 120 psi |
| Hardware Material | 300 Series Stainless Steel |
| Length | 12 11/16 in |
| Flow [Max] | 47 gal/min |
| Width | 8 1/16 in |
| Manifold Type | Single-Piece |
| Fluid Outlet | 1 in BSP |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Diaphragm Material | Viton |
| Manifold Material | Polypropylene |
| Fluid Inlet | 1 in BSP |
| Operation Temperature [Max] | 150 °F |
| Ball/Check Material | Viton |
| Wetted Material | Polypropylene |
| Body Material | Cast Iron |
| Operation Temperature [Min] | 35 °F |
| Ratio | 1:1 |
| Weight | 28.8 LB |

