- 1" Non-Metallic Diaphragm Pump
- 1" Pipe Flange Inlet, 1" Pipe Flange Outlet
- 47 gal/min Max Flow
- Wetted Parts: Polypropylene
- Ball: Santoprene®
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
- Lightweight, compact size
- Portable and easy to apply
- Good material compatibility with corrosive fluids and harsh environments
- Can be mounted in any configuration
| Diaphragm Material | Santoprene® |
| Inlet Pressure [Max] | 120 psi |
| Pump Type | 1 in Nonmetallic |
| Air Inlet | 1/4 |
| Ratio | 1:1 |
| Displacement (gal/cycle) | 0.17 |
| Fluid Inlet | 1 in ANSI Flange |
| Air Inlet Type | NPTF |
| Operation Temperature [Max] | 150 °F |
| Manifold Type | Single-Piece |
| Manifold Material | Polypropylene |
| Wetted Material | Polypropylene |
| Air Motor Material | Cast Iron |
| Body Material | Cast Iron |
| Height | 16 in |
| Width | 8 1/16 in |
| Seat Material | 440 Stainless Steel |
| Maximum Pumpable Solids Size | 1/8 in |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Hardware Material | 300 Series Stainless Steel |
| Flow [Max] | 47 gal/min |
| Operation Temperature [Min] | 35 °F |
| Length | 12 11/16 in |
| Ball/Check Material | Santoprene® |
| Air Motor Type | Standard |
| Fluid Outlet | 1 in ANSI Flange |
| Weight | 28.8 LB |

