- 1" Non-Metallic Diaphragm Pump
- 1" BSP Inlet, 1" BSP Outlet
- 47 gal/min Max Flow
- Wetted Parts: Polypropylene
- Ball: Santoprene®
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
- Lightweight, compact size
- Portable and easy to apply
- Good material compatibility with corrosive fluids and harsh environments
- Can be mounted in any configuration
| Fluid Inlet | 1 in BSP |
| Ratio | 1:1 |
| Air Inlet | 1/4 |
| Inlet Pressure [Max] | 120 psi |
| Width | 8 1/16 in |
| Wetted Material | Polypropylene |
| Ball/Check Material | Santoprene® |
| Pump Type | 1 in Nonmetallic |
| Air Motor Material | Aluminum |
| Body Material | Aluminum |
| Maximum Pumpable Solids Size | 1/8 in |
| Operation Temperature [Max] | 150 °F |
| Manifold Material | Polypropylene |
| Operation Temperature [Min] | 35 °F |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Height | 16 in |
| Length | 12 11/16 in |
| Seat Material | Polypropylene |
| Fluid Outlet | 1 in BSP |
| Diaphragm Material | Santoprene® |
| Air Inlet Type | NPTF |
| Manifold Type | Single-Piece |
| Hardware Material | 300 Series Stainless Steel |
| Displacement (gal/cycle) | 0.17 |
| Flow [Max] | 47 gal/min |
| Air Motor Type | Standard |
| Weight | 25.35 LB |

