Skip to content Skip to navigation menu
1" Port Non-Metallic Diaphragm Pump

6661AF-833-C

1" Port Non-Metallic Diaphragm Pump
Item #103495010
  • 1" Non-Metallic Diaphragm Pump
  • 1" Pipe Flange Inlet, 1" Pipe Flange Outlet
  • 47 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Viton
  • Diaphragm: Viton
  • Seal: 440 Stainless Steel
+ Show More + Show Less
1" Port Non-Metallic Diaphragm Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Non-Metallic Diaphragm Pump
  • 1" Pipe Flange Inlet, 1" Pipe Flange Outlet
  • 47 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Viton

description

  • Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.

features

  • Stall-free air valve operation
  • Leak-free bolted construction
  • Excellent for nonaggressive, general-purpose fluids
  • Five-year manufacturer warranty
  • Lightweight, compact size
  • Portable and easy to apply
  • Good material compatibility with corrosive fluids and harsh environments
  • Can be mounted in any configuration
Operation Temperature [Max] 150 °F
Displacement (gal/cycle) 0.17
Length 12 11/16 in
Fluid Inlet 1 in ANSI Flange
Maximum Pumpable Solids Size 1/8 in
Ball/Check Material Viton
Diaphragm Material Viton
Ratio 1:1
Manifold Type Single-Piece
Pump Type 1 in Nonmetallic
Body Material Aluminum
Operation Temperature [Min] 35 °F
Air Inlet Type NPTF
Air Motor Type Standard
Fluid Outlet 1 in ANSI Flange
Manifold Material Polypropylene
Flow [Max] 47 gal/min
Air Inlet 1/4
Seat Material 440 Stainless Steel
Height 16 in
Inlet Pressure [Max] 120 psi
Inlet/Outlet Type Single Inlet, Single Outlet
Width 8 1/16 in
Air Motor Material Aluminum
Hardware Material 300 Series Stainless Steel
Wetted Material Polypropylene
Weight 20.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison