- 1" Non-Metallic Diaphragm Pump
- 1" Pipe Flange Inlet, 1" Pipe Flange Outlet
- 47 gal/min Max Flow
- Wetted Parts: Kynar®
- Ball: Viton
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Can be mounted in any configuration
- Good material compatibility with corrosive fluids and harsh environments
- Portable and easy to apply
- Lightweight, compact size
- Five-year manufacturer warranty
- Excellent for nonaggressive, general-purpose fluids
- Stall-free air valve operation
- Leak-free bolted construction
| Pump Type | 1 in Nonmetallic |
| Manifold Material | Kynar® |
| Flow [Max] | 47 gal/min |
| Manifold Type | 3-Piece Manifold |
| Air Motor Type | Standard |
| Air Inlet Type | NPTF |
| Ball/Check Material | Viton |
| Inlet Pressure [Max] | 120 psi |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Air Inlet | 1/4 |
| Fluid Outlet | 1 in ANSI Flange |
| Air Motor Material | Aluminum |
| Width | 8 1/16 in |
| Wetted Material | PVDF/Kynar® |
| Displacement (gal/cycle) | 0.17 |
| Ratio | 1:1 |
| Hardware Material | 300 Series Stainless Steel |
| Operation Temperature [Max] | 200 °F |
| Diaphragm Material | Viton |
| Seat Material | Kynar® |
| Fluid Inlet | 1 in ANSI Flange |
| Operation Temperature [Min] | 10 °F |
| Length | 12 11/16 in |
| Height | 16 in |
| Maximum Pumpable Solids Size | 1/8 in |
| Body Material | Aluminum |
| Weight | 28.44 LB |

