- 1" Non-Metallic Diaphragm Pump
- 1" Pipe Flange Inlet, 1" Pipe Flange Outlet
- 47 gal/min Max Flow
- Wetted Parts: Polypropylene
- Ball: Teflon®
features
- Leak-free bolted construction
- Stall-free air valve operation
- Good material compatibility with corrosive fluids and harsh environments
- Portable and easy to apply
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Height | 16 in |
| Air Inlet | 1/4 |
| Inlet Pressure [Max] | 120 psi |
| Body Material | Aluminum |
| Air Inlet Type | NPTF |
| Ball/Check Material | PTFE |
| Manifold Material | Polypropylene |
| Flow [Max] | 47.00 gal/min |
| Length | 12 11/16 in |
| Width | 8 1/16 in |
| Air Motor Type | Standard |
| Ratio | 1:1 |
| Fluid Inlet | 1 in ANSI Flange |
| Seat Material | Polypropylene |
| Hardware Material | 300 Series Stainless Steel |
| Operation Temperature [Max] | 150 °F |
| Fluid Outlet | 1 in ANSI Flange |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Pump Type | 1 in Nonmetallic |
| Air Motor Material | Aluminum |
| Manifold Type | 3-Piece Manifold |
| Operation Temperature [Min] | 35 °F |
| Displacement (gal/cycle) | 0.17 |
| Diaphragm Material | Santoprene® |
| Maximum Pumpable Solids Size | 1/8 in |
| Wetted Material | Polypropylene |
| Weight | 26.0 LB |

