- 1" Metallic Diaphragm Pump
- 1" BSP Inlet, 1" BSP Outlet
- 35 gal/min Max Flow
- Wetted Parts: Cast Iron
- Ball: Santoprene®
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Five-year manufacturer warranty
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Stall-free air valve operation
| Width | 8 in |
| Body Material | Aluminum |
| Air Motor Type | Standard |
| Manifold Material | Cast Iron |
| Hardware Material | Stainless Steel |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Ratio | 1:1 |
| Fluid Outlet | 1 in BSP |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Santoprene® |
| Air Motor Material | Aluminum |
| Wetted Material | Cast Iron |
| Seat Material | 316 Stainless Steel |
| Fluid Inlet | 1 in BSP |
| Displacement (gal/cycle) | 0.16 |
| Diaphragm Material | Santoprene® |
| Manifold Type | Single-Port Manifold |
| Air Inlet | 1/4 |
| Maximum Pumpable Solids Size | 1/8 in |
| Inlet Pressure [Max] | 120 psi |
| Height | 12 1/2 in |
| Air Inlet Type | NPT |
| Flow [Max] | 35 gal/min |
| Length | 8 9/16 in |
| Weight | 35.27 LB |

