- 1" Metallic Diaphragm Pump
- 1" BSP Inlet, 1" BSP Outlet
- 35 gal/min Max Flow
- Wetted Parts: 316 Stainless Steel
- Ball: Stainless Steel
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Fluid Inlet | 1 in BSP |
| Wetted Material | 316 Stainless Steel |
| Diaphragm Material | PTFE |
| Hardware Material | Stainless Steel |
| Air Motor Material | Aluminum |
| Operation Temperature [Max] | 150 °F |
| Ball/Check Material | Stainless Steel |
| Manifold Material | 316 Stainless Steel |
| Flow [Max] | 35 gal/min |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Width | 8 in |
| Pump Type | 1 in Metallic |
| Manifold Type | Single-Port Manifold |
| Fluid Outlet | 1 in BSP |
| Inlet Pressure [Max] | 120 psi |
| Displacement (gal/cycle) | 0.16 |
| Operation Temperature [Min] | 35 °F |
| Maximum Pumpable Solids Size | 1/8 in |
| Air Inlet Type | NPT |
| Length | 8 9/16 in |
| Body Material | Aluminum |
| Air Inlet | 1/4 |
| Height | 12 1/2 in |
| Air Motor Type | Standard |
| Ratio | 1:1 |
| Seat Material | Polypropylene |
| Weight | 45.0 LB |

