- 1" Metallic Diaphragm Pump
- 1" BSP Inlet, 1" BSP Outlet
- 35 gal/min Max Flow
- Wetted Parts: 316 Stainless Steel
- Ball: Stainless Steel
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Displacement (gal/cycle) | 0.16 |
| Hardware Material | Stainless Steel |
| Wetted Material | 316 Stainless Steel |
| Fluid Inlet | 1 in BSP |
| Fluid Outlet | 1 in BSP |
| Air Motor Material | Aluminum |
| Ratio | 1:1 |
| Manifold Material | 316 Stainless Steel |
| Width | 8 in |
| Air Inlet | 1/4 |
| Air Motor Type | Standard |
| Air Inlet Type | NPT |
| Pump Type | 1 in Metallic |
| Maximum Pumpable Solids Size | 1/8 in |
| Seat Material | 316 Stainless Steel |
| Body Material | Aluminum |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Flow [Max] | 35 gal/min |
| Diaphragm Material | PTFE |
| Inlet Pressure [Max] | 120 psi |
| Height | 12 1/2 in |
| Ball/Check Material | Stainless Steel |
| Manifold Type | Single-Port Manifold |
| Length | 8 9/16 in |
| Weight | 33.73 LB |

