- 1" Metallic Diaphragm Pump
- 1" BSP Inlet, 1" BSP Outlet
- 35 gal/min Max Flow
- Wetted Parts: Cast Iron
- Ball: Nitrile
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Width | 8 in |
| Body Material | Aluminum |
| Manifold Material | Cast Iron |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Nitrile |
| Air Motor Type | Standard |
| Operation Temperature [Max] | 150 °F |
| Fluid Outlet | 1 in BSP |
| Diaphragm Material | Nitrile |
| Ratio | 1:1 |
| Air Inlet Type | NPT |
| Flow [Max] | 35 gal/min |
| Length | 8 9/16 in |
| Fluid Inlet | 1 in BSP |
| Operation Temperature [Min] | 35 °F |
| Hardware Material | Steel |
| Displacement (gal/cycle) | 0.16 |
| Wetted Material | Cast Iron |
| Air Inlet | 1/4 |
| Manifold Type | Single-Port Manifold |
| Maximum Pumpable Solids Size | 1/8 in |
| Seat Material | Polypropylene |
| Height | 12 1/2 in |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Inlet Pressure [Max] | 120 psi |
| Air Motor Material | Aluminum |
| Weight | 30.95 LB |

