- 1" Metallic Diaphragm Pump
- 1" BSP Inlet, 1" BSP Outlet
- 35 gal/min Max Flow
- Wetted Parts: 316 Stainless Steel
- Ball: Stainless Steel
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
- Leak-free bolted construction
- Stall-free air valve operation
| Manifold Material | 316 Stainless Steel |
| Width | 8 in |
| Maximum Pumpable Solids Size | 1/8 in |
| Height | 12 1/2 in |
| Manifold Type | Single-Port Manifold |
| Length | 8 9/16 in |
| Fluid Outlet | 1 in BSP |
| Air Motor Type | Standard |
| Ratio | 1:1 |
| Seat Material | 316 Stainless Steel |
| Air Inlet Type | NPT |
| Ball/Check Material | Stainless Steel |
| Hardware Material | Steel |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Pump Type | 1 in Metallic |
| Wetted Material | 316 Stainless Steel |
| Fluid Inlet | 1 in BSP |
| Air Inlet | 1/4 |
| Air Motor Material | Aluminum |
| Flow [Max] | 35 gal/min |
| Body Material | Aluminum |
| Diaphragm Material | PTFE |
| Inlet Pressure [Max] | 120 psi |
| Displacement (gal/cycle) | 0.16 |
| Weight | 45.0 LB |

