- 1" Metallic Diaphragm Pump
- 1" BSP Inlet, 1" BSP Outlet
- 35 gal/min Max Flow
- Wetted Parts: Aluminum
- Ball: Teflon®
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Five-year manufacturer warranty
- Stall-free air valve operation
- Excellent for nonaggressive, general-purpose fluids
- Leak-free bolted construction
| Fluid Outlet | 1 in BSP |
| Ball/Check Material | PTFE |
| Manifold Type | Single-Port Manifold |
| Pump Type | 1 in Metallic |
| Height | 12 1/2 in |
| Flow [Max] | 35 gal/min |
| Inlet Pressure [Max] | 120 psi |
| Width | 8 in |
| Air Inlet | 1/4 |
| Air Motor Type | Standard |
| Hardware Material | Steel |
| Wetted Material | Aluminum |
| Maximum Pumpable Solids Size | 1/8 in |
| Air Motor Material | Aluminum |
| Operation Temperature [Max] | 200 °F |
| Fluid Inlet | 1 in BSP |
| Length | 8 9/16 in |
| Manifold Material | Aluminum |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Seat Material | Kynar® |
| Air Inlet Type | NPT |
| Ratio | 1:1 |
| Body Material | Aluminum |
| Diaphragm Material | PTFE |
| Operation Temperature [Min] | 10 °F |
| Displacement (gal/cycle) | 0.16 |
| Weight | 18.98 LB |

