- 1" Metallic Diaphragm Pump
- 1" NPT Inlet, 1" NPT Outlet
- 35 gal/min Max Flow
- Wetted Parts: 316 Stainless Steel
- Ball: Viton
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Inlet Pressure [Max] | 120 psi |
| Length | 8 9/16 in |
| Body Material | Cast Iron |
| Maximum Pumpable Solids Size | 1/8 in |
| Wetted Material | 316 Stainless Steel |
| Hardware Material | Steel |
| Flow [Max] | 35 gal/min |
| Manifold Material | 316 Stainless Steel |
| Operation Temperature [Min] | 10 °F |
| Fluid Inlet | 1 in NPT |
| Width | 8 in |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Fluid Outlet | 1 in NPT |
| Height | 12 1/2 in |
| Operation Temperature [Max] | 200 °F |
| Ratio | 1:1 |
| Ball/Check Material | Viton |
| Diaphragm Material | Viton |
| Manifold Type | Single-Port Manifold |
| Air Inlet Type | NPT |
| Air Motor Material | Cast Iron |
| Air Motor Type | Standard |
| Displacement (gal/cycle) | 0.16 |
| Air Inlet | 1/4 |
| Pump Type | 1 in Metallic |
| Seat Material | Kynar® |
| Weight | 45.0 LB |

