- 1" Metallic Diaphragm Pump
- 1" NPT Inlet, 1" NPT Outlet
- 35 gal/min Max Flow
- Wetted Parts: Aluminum
- Ball: Stainless Steel
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Air Inlet | 1/4 |
| Maximum Pumpable Solids Size | 1/8 in |
| Body Material | Aluminum |
| Diaphragm Material | PTFE |
| Air Motor Type | Standard |
| Displacement (gal/cycle) | 0.16 |
| Air Inlet Type | NPT |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Stainless Steel |
| Width | 8 in |
| Ratio | 1:1 |
| Fluid Outlet | 1 in NPT |
| Air Motor Material | Aluminum |
| Inlet Pressure [Max] | 120 psi |
| Length | 8 9/16 in |
| Wetted Material | Aluminum |
| Flow [Max] | 35 gal/min |
| Manifold Type | Single-Port Manifold |
| Fluid Inlet | 1 in NPT |
| Seat Material | 316 Stainless Steel |
| Manifold Material | Aluminum |
| Height | 12 1/2 in |
| Hardware Material | Stainless Steel |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Weight | 30.0 LB |

