- 1" Metallic Diaphragm Pump
- 1" NPT Inlet, 1" NPT Outlet
- 35 gal/min Max Flow
- Wetted Parts: Cast Iron
- Ball: Santoprene®
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
- Stall-free air valve operation
| Length | 8 9/16 in |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Fluid Outlet | 1 in NPT |
| Height | 12 1/2 in |
| Width | 8 in |
| Displacement (gal/cycle) | 0.16 |
| Flow [Max] | 35 gal/min |
| Ball/Check Material | Santoprene® |
| Air Inlet Type | NPT |
| Manifold Type | Single-Port Manifold |
| Ratio | 1:1 |
| Fluid Inlet | 1 in NPT |
| Hardware Material | Steel |
| Air Motor Material | Aluminum |
| Inlet Pressure [Max] | 120 psi |
| Maximum Pumpable Solids Size | 1/8 in |
| Pump Type | 1 in Metallic |
| Air Inlet | 1/4 |
| Seat Material | 316 Stainless Steel |
| Body Material | Aluminum |
| Manifold Material | Cast Iron |
| Air Motor Type | Standard |
| Wetted Material | Cast Iron |
| Diaphragm Material | Santoprene® |
| Weight | 32.0 LB |

