- 1" Metallic Diaphragm Pump
- 1" NPT Inlet, 1" NPT Outlet
- 35 gal/min Max Flow
- Wetted Parts: 316 Stainless Steel
- Ball: Neoprene
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Width | 8 in |
| Length | 8 9/16 in |
| Height | 12 1/2 in |
| Displacement (gal/cycle) | 0.16 |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Neoprene |
| Inlet Pressure [Max] | 120 psi |
| Ball/Check Material | Neoprene |
| Air Motor Type | Standard |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Fluid Outlet | 1 in NPT |
| Manifold Material | 316 Stainless Steel |
| Flow [Max] | 35 gal/min |
| Fluid Inlet | 1 in NPT |
| Ratio | 1:1 |
| Air Inlet Type | NPT |
| Maximum Pumpable Solids Size | 1/8 in |
| Seat Material | 316 Stainless Steel |
| Air Motor Material | Aluminum |
| Wetted Material | 316 Stainless Steel |
| Manifold Type | Single-Port Manifold |
| Body Material | Aluminum |
| Air Inlet | 1/4 |
| Hardware Material | Steel |
| Weight | 37.32 LB |

