- 1" Metallic Diaphragm Pump
- 1" NPT Inlet, 1" NPT Outlet
- 35 gal/min Max Flow
- Wetted Parts: Aluminum
- Ball: Teflon®
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Width | 8 in |
| Air Motor Type | Standard |
| Seat Material | Kynar® |
| Body Material | Aluminum |
| Operation Temperature [Min] | 10 °F |
| Pump Type | 1 in Metallic |
| Fluid Inlet | 1 in NPT |
| Fluid Outlet | 1 in NPT |
| Length | 8 9/16 in |
| Diaphragm Material | PTFE |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Manifold Type | Single-Port Manifold |
| Ratio | 1:1 |
| Manifold Material | Aluminum |
| Ball/Check Material | PTFE |
| Inlet Pressure [Max] | 120 psi |
| Hardware Material | Steel |
| Air Inlet Type | NPT |
| Displacement (gal/cycle) | 0.16 |
| Maximum Pumpable Solids Size | 1/8 in |
| Flow [Max] | 35 gal/min |
| Air Inlet | 1/4 |
| Operation Temperature [Max] | 200 °F |
| Air Motor Material | Aluminum |
| Wetted Material | Aluminum |
| Height | 12 1/2 in |
| Weight | 20.0 LB |

