- 1" Metallic Diaphragm Pump
- 1" NPT Inlet, 1" NPT Outlet
- 35 gal/min Max Flow
- Wetted Parts: Aluminum
- Ball: Nitrile
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Air Inlet | 1/4 |
| Inlet Pressure [Max] | 120 psi |
| Air Motor Material | Aluminum |
| Operation Temperature [Min] | 35 °F |
| Diaphragm Material | Nitrile |
| Maximum Pumpable Solids Size | 1/8 in |
| Height | 12 1/2 in |
| Pump Type | 1 in Metallic |
| Ratio | 1:1 |
| Body Material | Aluminum |
| Fluid Inlet | 1 in NPT |
| Fluid Outlet | 1 in NPT |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Seat Material | Polypropylene |
| Wetted Material | Aluminum |
| Manifold Material | Aluminum |
| Operation Temperature [Max] | 150 °F |
| Width | 8 in |
| Displacement (gal/cycle) | 0.16 |
| Ball/Check Material | Nitrile |
| Air Motor Type | Standard |
| Air Inlet Type | NPT |
| Flow [Max] | 35 gal/min |
| Length | 8 9/16 in |
| Manifold Type | Single-Port Manifold |
| Hardware Material | Steel |
| Weight | 20.97 LB |

