- 1" Metallic Diaphragm Pump
- 1" NPT Inlet, 1" NPT Outlet
- 35 gal/min Max Flow
- Wetted Parts: Aluminum
- Ball: Teflon®
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Body Material | Aluminum |
| Seat Material | Aluminum |
| Length | 8 9/16 in |
| Hardware Material | Steel |
| Ratio | 1:1 |
| Wetted Material | Aluminum |
| Air Motor Type | Standard |
| Fluid Inlet | 1 in NPT |
| Inlet Pressure [Max] | 120 psi |
| Air Inlet | 1/4 |
| Air Motor Material | Aluminum |
| Diaphragm Material | PTFE |
| Air Inlet Type | NPT |
| Manifold Type | Single-Port Manifold |
| Fluid Outlet | 1 in NPT |
| Pump Type | 1 in Metallic |
| Width | 8 in |
| Flow [Max] | 35 gal/min |
| Height | 12 1/2 in |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Maximum Pumpable Solids Size | 1/8 in |
| Ball/Check Material | PTFE |
| Manifold Material | Aluminum |
| Displacement (gal/cycle) | 0.16 |
| Weight | 19.97 LB |

