- Rebuild Kit for ARO 1/4" Non-Metallic Diaphragm Pump
- Models PD0xP-xPS-xTT
| Wetted Material | Polypropylene |
| Seat Material | N/A |
| Diaphragm Material | Teflon® |
| Pump Type | 1/4 in Nonmetallic |
| Pump Model | PD0xP-xPS-xTT |
| Ball/Check Material | N/A |
| Weight | 0.22 LB |
| Wetted Material | Polypropylene |
| Seat Material | N/A |
| Diaphragm Material | Teflon® |
| Pump Type | 1/4 in Nonmetallic |
| Pump Model | PD0xP-xPS-xTT |
| Ball/Check Material | N/A |
| Weight | 0.22 LB |