- Rebuild Kit for ARO 1/4" Non-Metallic Diaphragm Pump
- Models PD0xP-xPS-xTA
| Wetted Material | Polypropylene |
| Diaphragm Material | Santoprene® |
| Seat Material | N/A |
| Pump Model | PD0xP-xPS-xTA |
| Pump Type | 1/4 in Nonmetallic |
| Ball/Check Material | N/A |
| Weight | 0.18 LB |
| Wetted Material | Polypropylene |
| Diaphragm Material | Santoprene® |
| Seat Material | N/A |
| Pump Model | PD0xP-xPS-xTA |
| Pump Type | 1/4 in Nonmetallic |
| Ball/Check Material | N/A |
| Weight | 0.18 LB |