- Fluid Section Kit for 2" Metallic Diaphragm Pump w/Viton Ball & Viton Diaphragm
- Pump Models PD20x-xxx-xVV
| Wetted Material | N/A |
| Ball/Check Material | Viton |
| Pump Model | PD20x-xxx-xVV |
| Pump Type | 2 in Metallic |
| Diaphragm Material | Viton |
| Weight | 0.99 LB |
| Wetted Material | N/A |
| Ball/Check Material | Viton |
| Pump Model | PD20x-xxx-xVV |
| Pump Type | 2 in Metallic |
| Diaphragm Material | Viton |
| Weight | 0.99 LB |