- Fluid Section Kit for 3" Metallic Diaphragm Pump w/Teflon Ball & Teflon Diaphragm
- Pump Models PD30x-xxx-xTT-B
| Pump Model | PD30x-xxx-xTT-B |
| Wetted Material | N/A |
| Pump Type | 3 in Metallic |
| Ball/Check Material | Teflon® |
| Diaphragm Material | Teflon® |
| Weight | 11.53 LB |

