- Fluid Section Kit for 3" Metallic Diaphragm Pump w/Nitrile Ball & Nitrile Diaphragm
- Pump Models PD30x-xxx-xGG-B
| Pump Type | 3 in Metallic |
| Ball/Check Material | Nitrile |
| Wetted Material | N/A |
| Pump Model | PD30x-xxx-xGG-B |
| Diaphragm Material | Nitrile |
| Weight | 10.0 LB |

