- Fluid Section Kit for 1 1/2" Non-Metallic & 2" Non-Metallic Diaphragm Pump w/Viton Ball & Viton Diaphragm
- Pump Models 6661xx-x33-C & 6662xx-x33-C
| Ball/Check Material | Viton |
| Diaphragm Material | Viton |
| Pump Type | 1 1/2 in Nonmetallic, 2 in Nonmetallic |
| Wetted Material | N/A |
| Pump Model | 6661xx-x33-C, 6662xx-x33-C |
| Weight | 1.0 LB |

