- Fluid Section Kit for 1" Non-Metallic Diaphragm Pump w/Santoprene Ball & Santoprene Diaphragm
- Pump Models 6661xx-xEB-C
| Pump Type | 1 in Nonmetallic |
| Wetted Material | N/A |
| Ball/Check Material | Santoprene® |
| Diaphragm Material | Santoprene® |
| Pump Model | 6661xx-xEB-C |
| Weight | 0.73 LB |

