- Fluid Section Kit for 1" Non-Metallic Diaphragm Pump w/Polyurethane Ball & Hytrel Diaphragm
- Pump Models 6661xx-x89-C
| Ball/Check Material | Polyurethane |
| Diaphragm Material | Hytrel |
| Wetted Material | N/A |
| Pump Type | 1 in Nonmetallic |
| Pump Model | 6661xx-x89-C |
| Weight | 0.99 LB |

