- Fluid Section Kit for 1" Non-Metallic Diaphragm Pump w/Viton Ball & Teflon Diaphragm
- Pump Models 6661xx-x34-C
| Diaphragm Material | Teflon® |
| Ball/Check Material | Viton |
| Wetted Material | N/A |
| Pump Model | 6661xx-x34-C |
| Pump Type | 1 in Nonmetallic |
| Weight | 0.99 LB |
| Diaphragm Material | Teflon® |
| Ball/Check Material | Viton |
| Wetted Material | N/A |
| Pump Model | 6661xx-x34-C |
| Pump Type | 1 in Nonmetallic |
| Weight | 0.99 LB |