- Fluid Section Kit for 1" Non-Metallic Diaphragm Pump w/Neoprene Ball & Neoprene Diaphragm
- Pump Models 6661xx-x11-C
| Ball/Check Material | Neoprene |
| Pump Model | 6661xx-x11-C |
| Diaphragm Material | Neoprene |
| Pump Type | 1 in Nonmetallic |
| Wetted Material | N/A |
| Weight | 1.21 LB |

