
- Fluid Section Kit for 1/2" Metallic & 1/2" Non-Metallic Diaphragm Pump w/Teflon Ball & Teflon Diaphragm
- Pump Models 66605x-xTT
Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
Pump Model | 66605x-xTT |
Ball/Check Material | Teflon® |
Diaphragm Material | Teflon® |
Wetted Material | N/A |
Weight | 2.2 LB |
