- Fluid Section Kit for 1/2" Metallic & 1/2" Non-Metallic Diaphragm Pump w/Teflon Ball & Viton Diaphragm
- Pump Models 66605x-x43
| Diaphragm Material | Viton |
| Ball/Check Material | Teflon® |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Pump Model | 66605x-x43 |
| Wetted Material | N/A |
| Weight | 0.99 LB |

