- Fluid Section Kit for 1 1/2" Metallic Diaphragm Pump w/Polyurethane Ball & Neoprene Diaphragm
- Pump Models 6661xx-x81-C
| Ball/Check Material | Polyurethane |
| Pump Type | 1 1/2 in Metallic |
| Diaphragm Material | Neoprene |
| Wetted Material | N/A |
| Pump Model | 6661xx-x81-C |
| Weight | 3.28 LB |

